Shop ROCKY
See all product information
Create Account
Backlands Chelsea Outdoor Boot, Brown, Size 13
- Mfr # RKS0721
- Zoro # G624235366
product price:Â
$
116.99
/pr
Free Shipping & Returns
Key Features
Waterproof
Yes
Gender
Men
Upper Material
Waterproof Full Grain Leather
Color
Brown
Size
13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RKS0721
- Zoro #
- G624235366
- UPC #
- 193715717407
- Country of Origin
- Cambodia
- Waterproof
- Yes
- Gender
- Men
- Upper Material
- Waterproof Full Grain Leather
- Color
- Brown
- Toe Type
- Round
- Item
- Rocky Backlands Chelsea Outdoor Boot
- Outsole Material
- Rubber
- Style Number
- RKS0721
Dimensions
- Size
- 13
Description
This Backlands 6" boot delivers rugged durability and all-terrain performance built for demanding outdoor use. Crafted from tough yet flexible waterproof full-grain leather, these boots are designed to keep up in any environment. An oil- and slip-resisting outsole with localized Dry-Strike SRX tread provides secure footing, while a lightweight EVA midsole and Rocky Air-Port Lite footbed offer long-lasting comfort. With waterproof construction to keep you dry, Backlands boots move with you-strong, supportive, and ready for any challenge. 6 Inches in height Guaranteed Rocky Waterproof construction Lightweight EVA Midsole Light and flexible cement construction Waterproof Full Grain Leather Oil- & Slip-Resisting Rubber Outsole with Dry-Strike SRX Tread on High-Contact Areas Rocky Air-Port Lite Sponge PU Footbed with Memory Foam Twin Gore Panels for Easy On and Off
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.