Shop ROCKY
See all product information
Create Account
Backlands Rubber Outdoor Boot, Mossy Oak Bottomland, Size 14
- Mfr # RKS0717
- Zoro # G624235298
product price:Â
$
116.99
/pr
Free Shipping & Returns
Key Features
Style Number
RKS0717
Color
Mossy Oak Bottomland
Toe Type
Round
Footwear Closure Type
Pull-on
Chain Saw Cut Resistant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RKS0717
- Zoro #
- G624235298
- UPC #
- 193715705862
- Country of Origin
- China
- Style Number
- RKS0717
- Color
- Mossy Oak Bottomland
- Item
- Rocky Backlands Rubber Outdoor Boot
- Toe Type
- Round
- Footwear Closure Type
- Pull-on
- Chain Saw Cut Resistant
- No
- Heel Style
- Flat
- Waterproof
- Yes
- Outsole Material
- Rubber
- Upper Material
- 4mm Ripstop Neoprene with Rubber Overlays
- Gender
- Men
Dimensions
- Size
- 14
- Footwear Width
- M
Description
This Backlands 6" boot delivers rugged durability and all-terrain performance built for demanding outdoor use. Crafted from tough yet flexible 4mm ripstop neoprene with molded rubber overlays, these boots are designed to keep up in any environment. An oil- and slip-resisting outsole with localized Dry-Strike SRX tread provides secure footing, while a lightweight EVA midsole and Rocky Air-Port Lite footbed offer long-lasting comfort. With waterproof construction to keep you dry, Backlands boots move with you-strong, supportive, and ready for any challenge. 4mm Ripstop Neoprene with Rubber Overlays Oil- & Slip-Resisting Rubber Outsole with Dry-Strike SRX Tread on High-Contact Areas Rocky Air-Port Lite Sponge PU Footbed with Memory Foam Pull loops for easy on and off Vulcanized Rubber Construction Lightweight EVA Midsole 6 Inches in height Guaranteed Rocky Waterproof construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.