Backlands Waterproof Snake Boot, Mossy Oak Bottomland, Size 14
- Mfr # RKS0720
- Zoro # G824234633
product price:Â
$
189.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Round
Outsole Material
EVA/Rubber
Waterproof
Yes
Heel Style
Flat
Footwear Width
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKS0720
- Zoro #
- G824234633
- UPC #
- 193715705336
- Country of Origin
- China
Dimensions
- Footwear Width
- M
- Size
- 14
Details
- Toe Type
- Round
- Outsole Material
- EVA/Rubber
- Waterproof
- Yes
- Heel Style
- Flat
- Item
- Rocky Backlands Waterproof Snake Boot
- Footwear Closure Type
- Pull-on
- Gender
- Men
- Upper Material
- High-Abrasion 4mm Ripstop Neoprene Snake Guard with Rubber Overlays
- Chain Saw Cut Resistant
- No
- Color
- Mossy Oak Bottomland
- Style Number
- RKS0720
Description
The Backlands 16" Snake Boot delivers rugged protection and all-terrain performance built for the toughest environments. Its tall, 16-inch profile features a puncture-resistant snake-guard, paired with waterproof full-grain leather and 4mm ripstop neoprene with molded rubber overlays for flexible durability. An oil- and slip-resisting outsole with localized Dry-Strike SRX tread provides secure footing on unpredictable ground, while the lightweight EVA midsole and Rocky Air-Port Lite footbed ensure all-day comfort. With waterproof construction and reliable snake protection, this boot is made to move with you-strong, supportive, and ready for any encounter outdoors. Rocky Air-Port Lite Sponge PU Footbed with Memory Foam Oil- & Slip-Resisting Rubber Outsole with Dry-Strike SRX Tread on High-Contact Areas Nylon Pull Loop Vulcanized Rubber Construction Guaranteed Rocky Waterproof construction Lightweight EVA Midsole High-Abrasion 4mm Ripstop Neoprene Snake Guard with Rubber Overlays 16 Inches of Snake Proof Protection
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.