Shop ROCKY
See all product information
Create Account
BearClaw 1000G Insulated Hunting Boot, Brown Realtree Apx, Size 12
- Mfr # RKS0695
- Zoro # G924234298
product price:Â
$
199.99
/pr
Free Shipping & Returns
Key Features
Color
Brown Realtree Apx
Gender
Men
Waterproof
Yes
Style Number
RKS0695
Size
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKS0695
- Zoro #
- G924234298
- UPC #
- 193715671020
- Country of Origin
- China
Dimensions
- Size
- 12
Details
- Color
- Brown Realtree Apx
- Gender
- Men
- Waterproof
- Yes
- Style Number
- RKS0695
- Item
- Rocky BearClaw 1000G Insulated Hunting Boot
- Outsole Material
- EVA/Rubber
- Toe Type
- Round
- Upper Material
- Waterproof Full Grain Leather with 1680 Denier Cordura
Description
The Rocky BearClaw is the ultimate in rugged hunting boot. Built to handle extreme weather and the toughest terrain, the BearClaw offers unmatched durability, waterproof protection, and all-day comfort-no matter where the hunt takes you. Crafted from premium waterproof full-grain leather, this boot features a 10mm lug BearClaw Grizzly Grip outsole with a lightweight EVA midsole, delivering superior traction and stability. The super flex welt construction pairs with our 1-year Vapor Pass breathable recycled membrane waterproofing, keeping your feet dry without trapping perspiration in. For all-day support, the Rocky Air-Port Ultra sponge PU footbed with memory foam provides lasting cushioning and energy return. When temperatures drop, this 9" lace-up boot is packed with 1000 grams of 3M Thinsulate Insulation keeping you comfortable on the coldest days. 1 Year Vapor Pass Breathable Recycled Membrane Waterproofing Waterproof Full Grain Leather with 1680 Denier Cordura 9 Inches in height 1000 Grams of 3M Thinsulate Insulation Rocky Air-Port Ultra Sponge PU Footbed with Memory Foam Rugged 10MM Lug BearClaw Grizzly Grip Outsole with Lightweight EVA Midsole Super Flex Welt Construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.