BearClaw 3D GORE-TEX Waterproof 1000G Insulated Hunting Boot, 10WI

  • Mfr # FQ0009275

  • Zoro # G1286779


product price:  $199.00
/pr
Free Shipping & Returns

Key Features

Size
10 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FQ0009275
Zoro #
G1286779
UPC #
43538547692
Country of Origin
Dominican Republic

Dimensions

Size
10 W

Description

If you have been trying to find a camouflage hunting and outdoors boot that will keep your feet both dry and warm, this 9" Rocky BearClaw 3D (#9275) boot may be just what you are seeking. With its strong full-grain brown leather and Mossy Oak Break-Up camouflage print (over durable nylon); the look of this boot will surely take your overall hunting experience to a whole new level. An invaluable feature of this hunting boot is its GORE-TEX membrane. This fabric so exceptional because it is breathable, waterproof, and prevents moisture from entering these boots. Regardless of the weather conditions or your surroundings, you'll be glad that you have this feature keeping your feet dry and comfortable. The temperature dropping isn't going to stop you from wanting to go hunting, which is why these BearClaw 3D boots have 1000 grams of Thinsulate Ultra Insulation. Your feet will be kept warm, even in extremely cold conditions, but the insulation won't add bulk to the inside of your boots. For more comfort internally, you'll be walking on the Air-Port cushion footbed. This is not your typical footbed; it is shock absorbing, supports and cushions, and promotes air to circulate each time you take a step. Your feet will be at ease throughout the entire hunting season. On the bottom is the BearClaw 3D outsole with ROCKY 3D welt construction; it's durable and allows you to walk across rough terrain with absolute ease. Now, get outdoors in these Rocky BearClaw 3D hunting boots.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.