This item is Discontinued.

Rocky Bear Claw, Youth Kids Waterproof Insulated Outdoor Boots, 4 W, Leather, Nylon, 8 in Height FQ0003627

This item is Discontinued.

Rocky

Bear Claw, Youth Kids Waterproof Insulated Outdoor Boots, 4 W, Leather, Nylon, 8 in Height (Discontinued)

Mfr # FQ0003627
Zoro # G1296299
UPC # 85787318609
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FQ0003627
Zoro #
G1296299
UPC #
85787318609
Country of Origin
China

Dimensions

Size
4
Footwear Width
W
Height
8 in

Details

Item
Kids Waterproof Insulated Outdoor Boots
Color
Mossy Oak Break Up
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather, Nylon
Closure Type
Lace Up
Gender
Youth
Series
Bear Claw
Style Number
FQ0003627

Description

When your little one is ready to go hunting with dad, wants to explore the woods in your backyard, or needs a boot to keep his feet warm while romping around in the snow, this Rocky Adolescent BearClaw Waterproof Insulated Outdoor Boot (#3627) is ideal for him. The boot's upper is remarkably durable and strong, perfect for any little one. There is hardy nylon underneath the Mossy Oak Break-Up camouflage print, and full-grain leather trim completes the look. When the temperature gets rather off-putting for any adult, is when kids want to be outside playing the most. To keep his feet warm and protected from the cold, this BearClaw boot was built with 1,000 grams of Thinsulate Ultra Insulation. Rocky waterproof construction will ensure that these kid's boots remain dry. Durability and a sturdy base that will let them keep moving forward are vital features, which is why this kids' boot was crafted with Rocky 3D welt construction and a BearClaw outsole. This BearClaw boot is the perfect option for the kids who never want to stay indoors. Get them a pair today.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.