Zoro Homepage
This item is Discontinued.
Rocky Boots, 8-1/2, M, Brown, Composite, PR RKK0166-085M

Boots, 8-1/2, M, Brown, Composite, PR (Discontinued)

  • Mfr # RKK0166-085M
  • Zoro # G6142906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKK0166-085M
Zoro #
G6142906
UPC #
718562278996
Country of Origin
Taiwan, Province of China

Dimensions

Size
8-1/2
Footwear Width
M
Height
6 in
Heel Height
Less Than 1/2 in

Details

Item
Work Boots
Toe Type
Composite
Gender
Men's
Color
Brown
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.52
Liner Material
Textile
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Upper Material Description
Full Grain Leather
Footwear Style
6 in Work Boot
Wide Toe Cap
No
Footwear Shank Type
None
Metatarsal Guard
No
Removable Insole
Yes
Oil Resisting Sole
No
Insulation Type
None
Outsole Material
EVA and Rubber
Footwear Sole Pattern
T15 Rubber
Mark II Slip Test Results- Dairy Tile Oily Wet
0.19
Mark II Slip Test Results- Dairy Tile Wet
0.46
Waterproof Type
Rocky Waterproof
Predominant Footwear Color
Brown
Insole System
Removable
Upper Boot Material
Man Made
Non Metallic Upper
No
ASTM Footwear Class
F2413-11
Shank Material
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Insulation Weight
None
Style Number
RKK0166
Insulated
No
Toe Shape
Round
Footwear Construction Type
Cemented
Standards
ASTM F2413
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.21
Footwear Closure Type
Lace Up
For Outdoor Traction
No
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Not Rated
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Conductive
No
Max. Heat Rating
Not Rated

Description

Work Boots, Metatarsal Guard No, Chemical Resisting Sole No, Color Brown, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole No, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number RKK0166, Insulated No, Manufacturers Suggested Sole Slip Rating Not Rated, Metal Chip Resisting Sole No, Waterproof Yes, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.