Zoro Homepage

Code Red: Rescue, Women's 8 in Composite Toe Fire Boot, Black, 7.5, W, RKD0091

  • Mfr # RKD0091

  • Zoro # G712155958


product price: $345.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RKD0091
Series
Code Red: Rescue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKD0091
Zoro #
G712155958
UPC #
193715261191
Country of Origin
Dominican Republic

Dimensions

Size
7.5
Footwear Width
W
Height
8 in

Details

Item
Fire Boot
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
RKD0091
Series
Code Red: Rescue
Waterproof
Yes
Outsole Material
Rubber
Upper Material
Leather

Description

Rocky is bringing innovative footwear to the fire house. With both NFPA 1977 and 1999 certifications, the Code Red: Rescue is built to protect you when responding to any call. This is an eight inch, composite toe boot that meets ASTM F2413 protective toe, electrical hazard and puncture plate standards. Made from fire resistant leather with a Vibram Fire and Ice Compound outsole and durable side stitch construction. The Rocky Air Port footbed offers supreme comfort. This boot is bloodborne pathogen resistant and has a Stedfast thermal barrier and waterproofing for added protection without compromising comfort. Pick up Code Red: Rescue for protection and comfort on the job.


  • • Puncture resistant
  • • Speed laces for quick and easy lacing
  • • Bloodborne pathogen resistant
  • • Vibram 148 Fire and Ice Compound Outsole
  • • Proprietary high-walled Vibram soles are stitched to the upper
  • • ASTM F2413 protective toe classification
  • • Sidewall Stitch Construction
  • • Terra Suspension Footbed Provides Support and Cushioning
  • • Fiberglass shank
  • • ASTM F2413 puncture resistant standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.