Zoro Homepage

Code Red: Structure, Men's 15 in Composite Toe Fire Boot, Black, 10, W, RKD0087

  • Mfr # RKD0087

  • Zoro # G712154913


product price: $419.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RKD0087
Series
Code Red: Structure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKD0087
Zoro #
G712154913
UPC #
193715257958
Country of Origin
Dominican Republic

Dimensions

Size
10
Footwear Width
W
Height
15 in

Details

Item
Fire Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
RKD0087
Series
Code Red: Structure
Waterproof
Yes
Upper Material
Leather
Outsole Material
Rubber

Description

Rocky is bringing innovative footwear to the fire house. With the NFPA 1971 certification, Code Red: Structure is built for fighting fires in a structured environment. This is a 14 inch pull on featuring red accents and reflective highlights for safety and visibility. The pull handles are full size to fit almost your entire hand for quicker and easier donning. This boot has a composite safety toe and meets ASTM F2413 protective toe, electrical hazard, and puncture resisting standards. Made from fire resistant leather with a Vibram Fire and Ice Compound outsole and durable side stitch construction. The Rocky Air Port footbed offers supreme comfort. This boot is bloodborne pathogen resistant and has a Stedfast thermal barrier and waterproofing for added protection without compromising comfort. Stay protected fighting structural fires with the Code Red: Structure.


  • • Pull handles
  • • Puncture resistant
  • • High abrasion toe and heel guard
  • • 14 Inches in height
  • • Vibram 148 Fire and Ice Compound Outsole
  • • ASTM F2413 protective toe classification
  • • Terra Suspension Footbed Provides Support and Cushioning
  • • Sidewall Stitch Construction
  • • ASTM F2413 puncture resistant standards
  • • Triple stitched construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.