Zoro Homepage

Combat Boot, Rubber Outsole, Plain Toe Toe, Black, 12.5 M

  • Mfr # RKC165

  • Zoro # G115702803


product price: $171.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain Toe
Height
8 in
Color
Black
Gender
Men's
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKC165
Zoro #
G115702803
UPC #
193715523602
Country of Origin
Dominican Republic

Dimensions

Size
12.5
Footwear Width
M
Height
8 in

Details

Item
Combat Boot
Toe Type
Plain Toe
Color
Black
Gender
Men's
Outsole Material
Rubber
Waterproof
No
Style Number
RKC165

Description

Our Mountain Combat collection is where form meets function. The full grain flesh out leather provides superior durability, while strategically placed Superfabric inserts enhance abrasion resistance. The light and flexible cement construction assures optimal movement and strength. The KulKote thermal regulating lining adjusts to your body temperature, keeping you warm when it's cold and cool when the heat rises. The aggressive multi-directional outsole offers excellent traction with oil and slip resistance for added safety. The fuchsia insole acts as a signaling feature, adding a touch of visibility in critical situations. Elevate your exploration with the Mountain Combat.


  • Engineered knit upper with stretch collar
  • Military spec laces
  • Fast drying mesh
  • Reinforced Superfabric toe and heel
  • Sidewall Stitch Construction
  • GSA Compliant
  • Speed drain PU footbed and midsole

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.