Zoro Homepage

Combat Boot, Rubber Outsole, Plain Toe Toe, Black, 6 M

  • Mfr # RKC162

  • Zoro # G115701820


product price: $151.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain Toe
Height
5 in
Color
Black
Gender
Men's
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKC162
Zoro #
G115701820
UPC #
193715526696
Country of Origin
Dominican Republic

Dimensions

Size
6
Footwear Width
M
Height
5 in

Details

Item
Combat Boot
Toe Type
Plain Toe
Color
Black
Gender
Men's
Outsole Material
Rubber
Style Number
RKC162
Waterproof
No

Description

Our Mountain Combat collection is where form meets function. The full grain flesh out leather provides superior durability, while strategically placed Superfabric inserts enhance abrasion resistance. The light and flexible cement construction assures optimal movement and strength. The KulKote thermal regulating lining adjusts to your body temperature, keeping you warm when it's cold and cool when the heat rises. The aggressive multi-directional outsole offers excellent traction with oil and slip resistance for added safety. The fuchsia insole acts as a signaling feature, adding a touch of visibility in critical situations. Elevate your exploration with the Mountain Combat.


  • KulKote Thermal Regulating Lining
  • Fiberglass shank
  • Stitched toe and heel for durability and increased service life
  • Oil and slip-resistant outsole
  • 6 Inches in height
  • SuperFabric instep Panels Prevent Early boot Failure from Rope Burn
  • Molded collar for superior comfort

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.