Zoro Homepage

Combat Boot, Rubber Outsole, Plain Toe Toe, Coyote Brown, 6.5 W

  • Mfr # RKC163

  • Zoro # G115703756


product price: $151.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Plain Toe
Height
5 in
Color
Coyote Brown
Gender
Men's
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKC163
Zoro #
G115703756
UPC #
193715526405
Country of Origin
Dominican Republic

Dimensions

Size
6.5
Footwear Width
W
Height
5 in

Details

Item
Combat Boot
Toe Type
Plain Toe
Color
Coyote Brown
Gender
Men's
Outsole Material
Rubber
Style Number
RKC163
Waterproof
No

Description

Rocky Mountain Combat Collection is engineered for elite performance. Crafted with precision and durability, these 6-inch boots are built for those who face the rugged outdoors and demand the best in footwear technology. The full grain flesh out leather provides superior durability, while strategically placed Superfabric inserts enhance abrasion resistance. The aggressive multi-directional outsole offers excellent traction with oil and slip resistance for added safety. Inside the boot, a fiberglass shank provides essential arch support and stability, ensuring your feet are ready for the challenges that lie ahead. Along with a fuchsia insole for signaling, adding a touch of visibility in critical situations. Elevate your exploration with the Mountain Combat.


  • Molded collar for superior comfort
  • Oil and slip-resistant outsole
  • Full-grain flesh out leather upper
  • External TPU toe cap for added protection and durability
  • KulKote Thermal Regulating Lining
  • SuperFabric instep Panels Prevent Early boot Failure from Rope Burn
  • Fiberglass shank

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.