Shop ROCKY
See all product information
Create Account
Core, Men's Waterproof Insulated Outdoor Boot, 11 W, Leather, Nylon, 8 in Height, Dark Brown
- Mfr # FQ0004753
- Zoro # G1284380
product price:Â
$
118.00
/pr
Free Shipping & Returns
Key Features
Color
Dark Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FQ0004753
- Zoro #
- G1284380
- UPC #
- 885192897627
- Country of Origin
- China
- Item
- Waterproof Insulated Outdoor Boot
- Color
- Dark Brown
- Toe Type
- Plain
- Waterproof
- Yes
- Upper Material
- Leather, Nylon
- Closure Type
- Lace Up
- Gender
- Men's
- Series
- Core
- Outsole Material
- Rubber
- Style Number
- FQ0004753
Dimensions
- Size
- 11
- Footwear Width
- W
- Height
- 8 in
Description
If you need waterproof boots with durability and warmth, Rocky has exactly what you need with eight-inch Rocky Core Waterproof Insulated Outdoor Boots. Rocky Core are great boots to be wearing during winter months because of the 800 grams of 3M Thinsulate Ultra Insulation. If you're sloshing through mounds of snow, shoveling the driveway, or walking through damp areas, Rocky Waterproof construction guarantees your feet remain dry in these waterproof boots. The upper on this Rocky Core has strong 900-denier nylon and the durability of full-grain leather. The rubber heel and toe resist abrasions. Comfort features include a rubber outsole with an aggressive tread that helps you grip the terrain, as well as a removable EVA footbed, padded collar and padded tongue. For comfort, warmth and dry feet. . . put your feet in these Core Outdoor Boots. Related Links: - All Waterproof Boots - All ROCKY Insulated Boots - All Outdoor Boots
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.