Shop ROCKY
See all product information
Create Account
Core, Men's Waterproof Insulated Outdoor Boot, 12 W, Leather, Nylon, 8 in Height
- Mfr # FQ0004755
- Zoro # G1211440
product price:Â
$
120.00
/pr
Free Shipping & Returns
Key Features
Color
Brown and Mossy Oak BRK INF
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FQ0004755
- Zoro #
- G1211440
- UPC #
- 885192911408
- Country of Origin
- China
- Item
- Waterproof Insulated Outdoor Boot
- Color
- Brown and Mossy Oak BRK INF
- Toe Type
- Plain
- Waterproof
- Yes
- Upper Material
- Leather, Nylon
- Closure Type
- Lace Up
- Gender
- Men's
- Series
- Core
- Style Number
- FQ0004755
Dimensions
- Size
- 12
- Footwear Width
- W
- Height
- 8 in
Description
Rocky Core Waterproof Insulated Outdoor Boots are great for hunting, hiking or working outside. Inside, 800 grams of 3M Thinsulate Ultra Insulation provides protection from the cold without adding bulk. Rocky Waterproof construction keep your feet dry. Guaranteed. The upper is a combination of full-grain leather and 900-denier nylon for strength and resistance to abrasions. The boots feature Mossy Oak camouflage. A raised toe bumper and rubber on the toe and heel protects the footwear from cuts and abrasions. The hard-wearing outsole is durable and aggressive to improve your stability and traction as you walk across uneven, rough or icy terrain. Comfort comes from a removable EVA footbed, as well as a padded collar and padded tongue. You want to get the most out of your hunting and outdoor experiences; lacing up these Rocky Core insulated waterproof boots helps you do that.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.