
Core, Men's Waterproof Insulated Outdoor Boot, 9 M, Leather, Nylon, 8 in Height, Dark Brown
Mfr # FQ0004753
Zoro # G1209517
product price:Â $118.00
/pr
Free Shipping & Returns
Key Features
Color
Dark Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather, Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FQ0004753
Zoro #
G1209517
UPC #
885192895456
Country of Origin
China
Dimensions
Size
9
Footwear Width
M
Height
8 in
Details
Item
Waterproof Insulated Outdoor Boot
Color
Dark Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather, Nylon
Closure Type
Lace Up
Gender
Men's
Series
Core
Style Number
FQ0004753
Outsole Material
Rubber
Description
If you need waterproof boots with durability and warmth, Rocky has exactly what you need with eight-inch Rocky Core Waterproof Insulated Outdoor Boots. Rocky Core are great boots to be wearing during winter months because of the 800 grams of 3M Thinsulate Ultra Insulation. If you're sloshing through mounds of snow, shoveling the driveway, or walking through damp areas, Rocky Waterproof construction guarantees your feet remain dry in these waterproof boots. The upper on this Rocky Core has strong 900-denier nylon and the durability of full-grain leather. The rubber heel and toe resist abrasions. Comfort features include a rubber outsole with an aggressive tread that helps you grip the terrain, as well as a removable EVA footbed, padded collar and padded tongue. For comfort, warmth and dry feet. . . put your feet in these Core Outdoor Boots. Related Links: - All Waterproof Boots - All ROCKY Insulated Boots - All Outdoor Boots
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.