Shop ROCKY
See all product information
Create Account
Core, Men's Waterproof Insulated Outdoor Boot, 9.5 M, Leather, Nylon, 8 in Height
- Mfr # FQ0004754
- Zoro # G1234017
product price:Â
$
99.99
/pr
Key Features
Color
Brown RealTree AP
Toe Type
Plain
Height
8 in
Waterproof
Yes
Upper Material
Leather, Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FQ0004754
- Zoro #
- G1234017
- UPC #
- 885192897696
- Country of Origin
- China
- Item
- Waterproof Insulated Outdoor Boot
- Color
- Brown RealTree AP
- Toe Type
- Plain
- Waterproof
- Yes
- Upper Material
- Leather, Nylon
- Closure Type
- Lace Up
- Gender
- Men's
- Series
- Core
- Outsole Material
- Rubber
- Style Number
- FQ0004754
Dimensions
- Size
- 9.5
- Footwear Width
- M
- Height
- 8 in
Description
Rocky Core Waterproof Insulated Outdoor Boots RealTree Camo are great for hunting, with hiking or working outside. Inside, 400 grams of 3M Thinsulate Ultra Insulation provide protection from the cold without adding bulk. Guaranteed Rocky Waterproof Boot construction make sure your feet stay dry. The upper is a combination of full-grain leather and 900-denier nylon for strength and resistance to abrasions. The boots feature Realtree camouflage. A raised toe bumper and rubber on the toe and heel protect the footwear from cuts and abrasions in these hunting boots. The woven Rocky pull loop on the back of these 8-inch boots helps you get the boots on easily. The hard-wearing outsole is durable and aggressive to improve your stability and traction as you walk across uneven, rough or icy terrain. Comfort comes from a removable EVA footbed, as well as a padded collar and padded tongue. You want to get the most out of your hunting and outdoor experiences; lacing up these Rocky Core insulated waterproof boots helps you do that. View MoreAll RealTree Camo Gear All Mossy Oak Camo Gear All Scent Proof Hunting Gear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.