Coronado Chukka Boot, 13 M, Leather, 5 in H, Coyote Brown

  • Mfr # RKC130

  • Zoro # G712155866


product price: $164.00
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKC130
Zoro #
G712155866
UPC #
193715279738
Country of Origin
Dominican Republic

Dimensions

Size
13
Width
M
Height
5 in

Details

Item
Coronado Chukka Boot
Color
Coyote Brown
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No

Description

The Rocky Coronado is built for water operations. The fast drying mesh upper with stretch collar offers faster drying times. The drainable Vibram Mega Grip outsole and speed drain polyurethane footbed and midsole allow for water to drain easily. Inside the shoe, the EVA insole has drainage vents as well for more efficient and faster drying. This shoe is built to fit majority of the fins in the marketplace. The reinforced Superfabric toe and heel help to prevent wear and tear when wearing with a fin. Theres no need to change your shoes from ship to shore with the Rocky Coronado.


  • • Fast drying mesh
  • • 5 Inches in height
  • • Reinforced Superfabric toe and heel
  • • Military spec laces
  • • Engineered knit upper with stretch collar
  • • Light and flexible cement construction
  • • GSA Compliant
  • • Speed drain PU footbed and midsole
  • • Sidewall Stitch Construction
  • • ANSI/ISEA 107 Class 3 compliant jacket for high visibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.