Zoro Homepage

Coronado Chukka Boot, 8 W, Leather, 5 in H, Black

  • Mfr # RKC129

  • Zoro # G712155552


product price: $164.00
/pr
Free Shipping & Returns

Key Features

Upper Material
Leather
Outsole Material
Rubber
Waterproof
No
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKC129
Zoro #
G712155552
UPC #
193715399368
Country of Origin
Dominican Republic

Dimensions

Size
8
Width
W
Height
5 in

Details

Item
Coronado Chukka Boot
Color
Black
Upper Material
Leather
Outsole Material
Rubber
Waterproof
No

Description

The Rocky Coronado is built for water operations. The fast drying mesh upper with stretch collar offers faster drying times. This shoe is built to fit majority of the fins in the marketplace. The reinforced Superfabric toe and heel help to prevent wear and tear when wearing with a fin. The drainable Vibram Mega Grip outsole and speed drain polyurethane footbed and midsole allow for water to drain easily. Inside the shoe, the EVA insole has drainage vents as well for more efficient and faster drying. Theres no need to change your shoes from ship to shore with the Rocky Coronado.


  • • Fast drying mesh
  • • 5 Inches in height
  • • Reinforced Superfabric toe and heel
  • • Engineered knit upper with stretch collar
  • • Light and flexible cement construction
  • • Military spec laces
  • • Speed drain PU footbed and midsole
  • • GSA Compliant
  • • Sidewall Stitch Construction
  • • GSA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.