Dry-Strike SRX Composite Toe Slip-On, Black, Size 12
- Mfr # RKK0518
- Zoro # G024233641
product price:Â
$
104.99
/pr
Free Shipping & Returns
Key Features
Size
12
Color
Black
Footwear Closure Type
Slip on
Gender
Men
Footwear Style
Shoe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKK0518
- Zoro #
- G024233641
- UPC #
- 193715723019
- Country of Origin
- Viet Nam
Dimensions
- Size
- 12
- Footwear Width
- M
Details
- Item
- Rocky Dry-Strike SRX Composite Toe Slip-On
- Color
- Black
- Footwear Closure Type
- Slip on
- Gender
- Men
- Footwear Style
- Shoe
- Style Number
- RKK0518
- Upper Material
- Full Grain Leather with 2mm Neoprene Half Sock
- Waterproof
- No
- Outsole Material
- Rubber
- Toe Type
- Round
Description
The Rocky Dry-Strike SRX has expanded. Now equipped with ASTM-certified safety features, this shoe delivers enhanced protection without compromising on comfort. Built with our non-marking, oil- and slip-resistant Dry-Strike outsole, this shoe offers reliable traction for any work environment. Full-grain leather with neoprene half sock makes this shoe easy to slip on and off while the bungee laces provide a secure fit. Its lightweight, flexible cement construction and Rocky Air-Port Lite sponge PU footbed with memory foam ensure all-day support and cushioning, so you can tackle the job with comfort in every step. This non-metallic shoe meets ASTM F2413 protective toe and electrical hazard standards. ASTM F2413 electrical hazard standard Light and flexible cement construction Non-Marking, Oil & Slip Resisting Dry-Strike Outsole Full-Grain Leather with Neoprene Half Sock Rocky Air-Port Lite Sponge PU Footbed with Memory Foam Pull loops for easy on and off ASTM F2413 protective toe classification Bungee Laces with TPU Aglets Non-metallic 3 Inches in height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.