Shop ROCKY
See all product information
Create Account
Dry-Strike SRX Composite Toe Work Shoe, Dark Taupe, Size 10.5
- Mfr # RKK0514
- Zoro # G424233951
product price:Â
$
104.99
/pr
Free Shipping & Returns
Key Features
Footwear Style
Shoe
Outsole Material
Rubber
Footwear Closure Type
Slip on
Upper Material
Waterproof Full Grain Leather with 2mm Neoprene Half Sock
Style Number
RKK0514
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKK0514
- Zoro #
- G424233951
- UPC #
- 193715664473
- Country of Origin
- Viet Nam
Dimensions
- Size
- 10.5
- Footwear Width
- W
Details
- Footwear Style
- Shoe
- Outsole Material
- Rubber
- Footwear Closure Type
- Slip on
- Upper Material
- Waterproof Full Grain Leather with 2mm Neoprene Half Sock
- Style Number
- RKK0514
- Gender
- Men
- Color
- Dark Taupe
- Waterproof
- No
- Toe Type
- Round
- Item
- Rocky Dry-Strike SRX Composite Toe Work Shoe
Description
The Rocky Dry-Strike SRX has expanded. Now equipped with ASTM-certified safety features, this shoe delivers enhanced protection without compromising on comfort. Built with our non-marking, oil- and slip-resistant Dry-Strike outsole, this shoe offers reliable traction for any work environment. Full-grain leather with neoprene half sock makes this shoe easy to slip on and off while the bungee laces provide a secure fit. Its lightweight, flexible cement construction and Rocky Air-Port Lite sponge PU footbed with memory foam ensure all-day support and cushioning, so you can tackle the job with comfort in every step. This non-metallic shoe meets ASTM F2413 protective toe and electrical hazard standards. Non-Marking, Oil & Slip Resisting Dry-Strike Outsole Light and flexible cement construction Rocky Air-Port Lite Sponge PU Footbed with Memory Foam Waterproof Full Grain Leather with 2mm Neoprene Half Sock ASTM F2413 protective toe classification 3 Inches in height Non-metallic ASTM F2413 electrical hazard standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.