Dry-Strike SRX, Men's 3 in Composite Toe Slip-On Work Shoe, Brown, 14, M, RKK0464
- Mfr # RKK0464
- Zoro # G412163161
Key Features
Specifications
Details
- MFR #
- RKK0464
- Zoro #
- G412163161
- UPC #
- 193715545239
- Country of Origin
- Unknown
- Item
- Slip-On Work Shoe
- Toe Type
- Composite
- Gender
- Men's
- Color
- Brown
- Style Number
- RKK0464
- Series
- Dry-Strike SRX
- Upper Material
- Leather
- Outsole Material
- Rubber
Dimensions
- Size
- 14
- Footwear Width
- M
- Height
- 3 in
Description
We have expanded our original Dry Strike collection into the Dry Strike SRX. This 3in twin gore slip on composite toe shoe is built with full grain leather on our non marking oil & slip resisting Dry Strike outsole perfect for added grip around the marina or factory floor. This non metallic shoe also features a light and flexible cement construction with a removeable Ortholite ESD Shield footbed which provides protection from heel to toe that doesnt degrade over time while providing the highest level of ESD protection, comfort, and performance. This shoe meets ASTM F2413 protective toe and static dissipative classifcation valid only with original footbed.
- • ASTM F2413 protective toe classification
- • ASTM F2413 static-dissipative standard
- • 3 Inches in height
- • Full Grain Leather
- • Light and flexible cement construction
- • Non-Marking, Oil & Slip Resisting Dry-Strike Outsole
- • Non-metallic
- • Twin gore panels with larger opening for easier on/off
- • Removable Ortholite® ESD Shield Footbed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.