
Dry-Strike SRX, Men's 3 in Composite Toe Work Shoe, Brown, 12, W, RKK0465
Mfr # RKK0465
Zoro # G512164044
product price: $119.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RKK0465
Series
Dry-Strike SRX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKK0465
Zoro #
G512164044
UPC #
193715545109
Country of Origin
Unknown
Dimensions
Size
12
Footwear Width
W
Height
3 in
Details
Item
Work Shoe
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
RKK0465
Series
Dry-Strike SRX
Upper Material
Leather
Outsole Material
Rubber
Description
We have expanded our original Dry Strike collection into the Dry Strike SRX. This 3in slip on composite toe shoe is built with full grain leather on our non marking oil & slip resisting Dry Strike outsole perfect for added grip around the marina or factory floor. Added features including a light & flexible cement construction and our Rocky Rebound footbed provide lasting comfort for long days on your feet. This shoe meets ASTM F2413 protective toe and electrical hazard classifcations.
- • Rocky Rebound Footbed
- • Non-Marking, Oil & Slip Resisting Dry-Strike Outsole
- • Full Grain Leather
- • Light and flexible cement construction
- • ASTM F2413 Electrical Hazard Standard
- • 3 Inches in height
- • ASTM F2413 protective toe classification
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.