
Dry-Strike SRX Outdoor Shoe, CHARCOAL GREY, Size 10.5 M
Mfr # RKS0690
Zoro # G115703886
product price: $74.99
/prKey Features
Color
Charcoal Grey
Style Number
RKS0690
Height
4 in
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKS0690
Zoro #
G115703886
UPC #
193715627638
Country of Origin
Hong Kong
Dimensions
Size
10.5
Footwear Width
M
Height
4 in
Details
Color
Charcoal Grey
Style Number
RKS0690
Item
Outdoor Shoe
Gender
Men's
Description
Where water is near, the Rocky Dry-Strike SRX is built with our non-marking, oil & slip resisting Dry-Strike outsole, light & flexible cement construction, and Rocky Air-Port Lite sponge PU footbed with memory foam to give you comfort and confidence with every step. Our fast-drying canvas upper with neoprene half sock makes this shoe easy to slip on and off while the bungee laces with TPU aglets provide a secure fit. Get out on the water with the new Dry-Strike SRX.
- 3 Inches in height
- Non-Marking, Oil & Slip Resisting Dry-Strike Outsole
- Light and flexible cement construction
- Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
- Fast-Drying Canvas Upper with Neoprene Half Sock
- Bungee Laces with TPU Aglets
- Recycled Fishing Net Upper Mesh
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.