Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dry-Strike SRX Outdoor Shoe, CHARCOAL GREY, Size 14 M

  • Mfr # RKS0690

  • Zoro # G315704560


product price: $74.99
/pr

Key Features

Gender
Men's
Color
Charcoal Grey
Style Number
RKS0690
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKS0690
Zoro #
G315704560
UPC #
193715639938
Country of Origin
Hong Kong

Dimensions

Size
14
Height
4 in
Footwear Width
M

Details

Gender
Men's
Item
Outdoor Shoe
Color
Charcoal Grey
Style Number
RKS0690

Description

Where water is near, the Rocky Dry-Strike SRX is built with our non-marking, oil & slip resisting Dry-Strike outsole, light & flexible cement construction, and Rocky Air-Port Lite sponge PU footbed with memory foam to give you comfort and confidence with every step. Our fast-drying canvas upper with neoprene half sock makes this shoe easy to slip on and off while the bungee laces with TPU aglets provide a secure fit. Get out on the water with the new Dry-Strike SRX.


  • 3 Inches in height
  • Non-Marking, Oil & Slip Resisting Dry-Strike Outsole
  • Light and flexible cement construction
  • Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
  • Fast-Drying Canvas Upper with Neoprene Half Sock
  • Bungee Laces with TPU Aglets
  • Recycled Fishing Net Upper Mesh

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.