
Endeavor Point Waterproof Outdoor Boot, 13W
Mfr # RKS0300
Zoro # G1256207
product price: $126.99
/pr
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKS0300
Zoro #
G1256207
UPC #
718562473841
Country of Origin
China
Dimensions
Size
13 W
Description
Rocky has a long tradition of making boots and shoes that allow you to get out and take on the world around you. In the spirit of this tradition we're proud to introduce to you the new Rocky Endeavor Point line of footwear. The Men's Endeavor Point Hiker is designed with a tremendous pairing of casual appeal and rugged comfort. Wear these hikers around town, to the office, or out to dinner, and look good with high quality leather uppers and tasteful toe accents. When you're done don't worry about going home to change, head right to the trail and these toe accents provide the high abrasion protection you need to pair with our rugged rock crawling lugs as you conquer the trail. Add in our guaranteed Rocky waterproof construction, an antimicrobial mesh lining, and our Comfort Track footbed to ensure that you stay comfortable regardless of where your endeavors take you. With the Men's Endeavor Point Hiker you're choosing a shoe that gives you confidence in almost any environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.