Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire Boot, Rubber Outsole, Plain Toe Toe, 15 M

  • Mfr # RKD0117

  • Zoro # G115701929


product price: $323.00
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Toe Type
Plain Toe
Gender
Men's
Footwear Construction Type
Sidewall Stitch
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKD0117
Zoro #
G115701929
UPC #
193715492434
Country of Origin
Dominican Republic

Dimensions

Size
15
Footwear Width
M
Height
8 in

Details

Item
Fire Boot
Outsole Material
Rubber
Toe Type
Plain Toe
Gender
Men's
Footwear Construction Type
Sidewall Stitch
Style Number
RKD0117
Color
Black
Waterproof
No

Description

The Rocky Code Red: Wildlands 77 is made for Wildland Firefighting. This boot is NFPA 1977 certified and has fire resistant full grain flesh out leather, laces, and stitching. The sidewall stitch construction offers better resistance against wear and tear preventing the Vibram fire and ice jungle outsole from separating from the upper. Inside this boot, the fiberglass shank helps to relieve your foot of ache-inducing impact and our Rocky Air-Port Comfort footbed provides cushioning. Built in unisex sizing, this is the perfect boot for all Wildland firefighters.


  • Speed Lace Hook & Lacing System
  • Nomex Fire Resistant Stitching
  • Fire resistant Laces
  • Fire Resistant Leather
  • NFPA 1977
  • Sidewall Stitch Construction
  • Fiberglass shank

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.