Zoro Homepage

Fire Boot, Rubber Outsole, Plain Toe Toe, 8.5 XW

  • Mfr # RKD0119

  • Zoro # G115701363


product price: $323.00
/pr
Free Shipping & Returns

Key Features

Outsole Material
Rubber
Toe Type
Plain Toe
Waterproof
Yes
Height
8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKD0119
Zoro #
G115701363
UPC #
193715515782
Country of Origin
Dominican Republic

Dimensions

Size
8.5
Footwear Width
XW
Height
8 in

Details

Item
Fire Boot
Outsole Material
Rubber
Toe Type
Plain Toe
Waterproof
Yes
Color
Black
Style Number
RKD0119
Gender
Men's
Footwear Construction Type
Sidewall Stitch

Description

An elite boot for elite Wildland firefighters. The Rocky Code Red: Hotshot Logger, is NFPA 1977 certified for Wildland firefighting. Equipped with a lightweight fiber glass shank and Terra suspension removable footbed, this boot provides comfort and cushioning. The speed lacing system makes for quick donning and doffing on the job. The resoleable welted construction extends the life of this boot for continued service. The Vibram fire and ice logger outsole is fire resistant and has great traction in cold weather conditions bringing high performance to extreme applications. Offered in unisex sizing, this boot is made perfect for any Hotshot.


  • Fiberglass shank
  • Fire Resistant Leather
  • NFPA 1977
  • Welted construction
  • VibramĀ® Fire and Ice Outsole for Traction
  • Vibram logger outsole
  • Unisex sizing; Men's sizes shown; women should subtract 2 sizes from their current shoe size

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.