Grindstone XTR 8” Lace-Up Work Boot, Crazy Horse, Size 8
- Mfr # RKK0519
- Zoro # G124233565
product price:
$
174.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Footwear Style
Boot
Outsole Material
Polyurethane
Size
8
Gender
Men
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RKK0519
- Zoro #
- G124233565
- UPC #
- 193715722418
- Country of Origin
- China
- Item
- Rocky Grindstone XTR 8" Lace-Up Work Boot
- Footwear Style
- Boot
- Outsole Material
- Polyurethane
- Gender
- Men
- Toe Type
- Round
- Material
- Leather
- Color
- Crazy Horse
- Upper Boot Material
- Waterproof Full Grain Leather
- Style Number
- RKK0519
- Upper Material
- Waterproof Full Grain Leather
- Footwear Closure Type
- Lace-up
- Waterproof
- Yes
- Chain Saw Cut Resistant
- No
Dimensions
- Footwear Width
- M
- Size
- 8
- Boot Height
- 8 in
Description
Built with durability, comfort, and superior protection in mind, the Grindstone XTR is your go-to footwear for demanding environments, ensuring you stay safe and comfortable from dawn till dusk. This 8" lace-up is crafted from premium waterproof full grain leather and our Guaranteed Rocky Recycled Waterproof Construction keeping your feet dry in wet and muddy conditions, while flex welt construction ensures long-lasting performance. This boot features an Oil, Slip, Barnyard Acid, and Chemical Resisting PU Outsole providing traction you can trust while navigating slick floors or uneven ground. Inside, the Grindstone XTR boasts our Rocky Air-Port Lite Sponge PU Footbed with Memory Foam. This advanced insole technology delivers superior cushioning and support, reducing foot fatigue and keeping you energized throughout your workday. This work boot meets ASTM F2413 protective toe classification and electrical hazard standard. Rocky Air-Port Lite Sponge PU Footbed with Memory Foam Waterproof Full Grain Leather ASTM F2413 protective toe classification Guaranteed Rocky Recycled Waterproof Construction Fiberglass shank Oil, Slip, Barnyard Acid, and Chemical-Resisting PU Outsole ASTM F2413 electrical hazard standard 8 Inches in Height Flex Welt Construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.