This item is Discontinued.

Rocky GRINDSTONE XTR, Men's 6 in Nano Composite Toe Toe Work Boot, Crazy Horse, 7.5, W, RKK0493 RKK0493

GRINDSTONE XTR, Men's 6 in Nano Composite Toe Toe Work Boot, Crazy Horse, 7.5, W, RKK0493 (Discontinued)

  • Mfr # RKK0493
  • Zoro # G115701905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKK0493
Zoro #
G115701905
UPC #
193715632953
Country of Origin
China

Dimensions

Size
7.5
Footwear Width
W
Height
6 in

Details

Item
Work Boot
Toe Type
Nano Composite Toe
Gender
Men's
Color
Crazy Horse
Style Number
RKK0493
Series
GRINDSTONE XTR
Waterproof
Yes
Outsole Material
Polyurethane
Footwear Construction Type
Cement

Description

Built with durability, comfort, and superior protection in mind, the Grindstone XTR is your go-to footwear for demanding environments, ensuring you stay safe and comfortable from dawn till dusk. This 6" BOA is crafted from premium waterproof full grain leather and our sure Rocky Recycled Waterproof Construction keeping your feet dry in wet and muddy conditions, while flex welt construction ensures long-lasting performance. This boot features an Oil, Slip, Barnyard Acid, and Chemical Resisting PU Outsole providing traction you can trust while navigating slick floors or uneven ground. Inside, the Grindstone XTR boasts our Rocky Air-Port Lite Sponge PU Footbed with Memory Foam. This advanced insole technology delivers superior cushioning and support, reducing foot fatigue and keeping you energized throughout your workday. Dial in your perfect fit for custom comfort that's consistent all-day, the micro-adjustable BOA Fit System is fast, easy, and built to perform so you can always get the job done. This safety toe work boot meets ASTM F2413 protective toe classification and electrical hazard standard.


  • Guaranteed Rocky® Recycled Waterproof Construction
  • 6 Inches in height
  • Waterproof Full Grain Leather
  • Rocky® Air-Port Lite® Sponge PU Footbed with Memory Foam
  • Flex Welt Construction
  • Oil, Slip, Barnyard Acid, and Chemical-Resisting PU Outsole
  • ASTM F2413 Electrical Hazard Standard

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.