Shop ROCKY
See all product information
Create Account
Grindstone XTR Pull-On Work Boots, Crazy Horse, Size 14
- Mfr # RKK0491
- Zoro # G624233560
product price:Â
$
159.99
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Outsole Material
Polyurethane
Material
Leather
Chain Saw Cut Resistant
No
Footwear Closure Type
Pull-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RKK0491
- Zoro #
- G624233560
- UPC #
- 193715632809
- Country of Origin
- China
- Outsole Material
- Polyurethane
- Material
- Leather
- Chain Saw Cut Resistant
- No
- Footwear Closure Type
- Pull-On
- Waterproof
- Yes
- Footwear Style
- Wellington
- Color
- Crazy Horse
- Item
- Rocky Grindstone XTR Pull-On Work Boots
- Style Number
- RKK0491
- Upper Boot Material
- Waterproof Full Grain Leather
- Gender
- Men
- Toe Type
- Round
- Upper Material
- Waterproof Full Grain Leather
Dimensions
- Footwear Width
- M
- Size
- 14
- Boot Height
- 11 in
Description
Built with durability, comfort, and superior protection in mind, the Grindstone XTR is your go-to footwear for demanding environments, ensuring you stay safe and comfortable from dawn till dusk. This 11" pull-on is crafted from premium waterproof full grain leather and our Guaranteed Rocky Recycled Waterproof Construction keeping your feet dry in wet and muddy conditions, while flex welt construction ensures long-lasting performance. This boot features an Oil, Slip, Barnyard Acid, and Chemical Resisting PU Outsole providing traction you can trust while navigating slick floors or uneven ground. Inside, the Grindstone XTR boasts our Rocky Air-Port Lite Sponge PU Footbed with Memory Foam. This advanced insole technology delivers superior cushioning and support, reducing foot fatigue and keeping you energized throughout your workday. This soft toe work boot meets ASTM F2892 electrical hazard standard. ASTM F2892 electrical hazard standard Rocky Air-Port Lite Sponge PU Footbed with Memory Foam Waterproof Full Grain Leather 11 Inches in height Flex Welt Construction Guaranteed Rocky Recycled Waterproof Construction Oil, Slip, Barnyard Acid, and Chemical-Resisting PU Outsole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.