High-Gloss Dress Leather Oxford Shoe, 45WI, PR
- Mfr # FQ00510-8
- Zoro # G1262078
product price:Â
$
118.00
/pr
Free Shipping & Returns
Key Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FQ00510-8
- Zoro #
- G1262078
- UPC #
- 885192103780
- Country of Origin
- China
Dimensions
- Size
- 4.5 W
Description
Are you in dire need of new dress oxford, and want a quality shoe. You want the Rocky High-Gloss Leather Oxford shoe. Made with Goodyear welt construction and full-grain water-resistant leather, the black dress shoe is perfect for all men who need to keep their feet dry, be comfortable and look good. The 90-degree heel rest is a great look, and the Pro-Cell Polyurethane Perforate Air-Flow insert keeps your foot cool while you're wearing the comfortable men's dress shoe. In addition to looking stylish and feeling comfortable, the dress shoe for men has a pro-cell blown rubber outsole, which is both cushioning and oil-resistant. A non-metallic stabilizer is built in for support. This stylish, black shoe has a 1 1/2-inch heel and a classic rounded toe. So if you need a durable, comfortable oxford style shoe, you need Rocky High-Gloss Leather Oxford Shoe.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.