Zoro Homepage

IRON CLAD, Men's Work Boot, 11 Medium, Leather, 8 in Height, Brown

  • Mfr # FQ0005693

  • Zoro # G4942357


product price: $167.99
/pr
Free Shipping & Returns

Key Features

Material
Leather, Polyurethane (Footbed), EVA (Midsole), Steel (Shank)
Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQ0005693
Zoro #
G4942357
UPC #
085787224450
Country of Origin
Dominican Republic

Dimensions

Size
11
Footwear Width
Medium
Height
8 in
Heel Height
1 in or Greater
Overall Height
8 in
Size (PRINT)
11
Width
M

Details

Item
Work Boot
Material
Leather, Polyurethane (Footbed), EVA (Midsole), Steel (Shank)
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
IRON CLAD
Max. Heat Rating
574 Degrees F
Wide Toe Cap
No
Footwear Closure Type
Lace Up
Footwear Shank Type
Steel
Insulation Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
8 in Work Boot
Electrical Hazard Rated
No
Shank Material
Steel
Style Number
5693
Footwear Construction Type
Welted
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Puncture Resistant Insole
No
Non-Marking Sole
No
Footwear Sole Pattern
Cleated
Waterproof Type
Rocky Waterproof
Predominant Footwear Color
Brown
Midsole Material
EVA
Upper Material Description
Full Grain Leather
Ninety Degree Heel
Yes
Insulated
No
Conductive
No
Non Metallic Upper
No
Liner Material
Polyurethane
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Completely Non Metallic
No
Insole System
Vented cushioning contoured PU footbed
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Polyurethane
Chain Saw Cut Resistant
No
Metatarsal System
No
Resists
Abrasions, Oils, Slips
Metatarsal Guard
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Plain Toe, Waterproof
Slip Resistant
No
Metatarsal Guard Style
None
Standards
ASTM F2413
Heel Style
Defined Heel
Non-Marking Upper
No
Upper Color
Brown
Heat Resistant
Yes
Toe Shape
Round
Liner Material (PRINT)
Polyurethane
Closure
Lace Up
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Insole Material (PRINT)
Polyurethane
Insole Material
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Style Family
8-Inch Work Boot
Maximum Heat Rating
574 Degrees F
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.72
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
574 Degrees F
Slip-Resistance Value - Mark II - Dry
0.78
Construction
Welted
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Polyurethane
Insole Technology
Contoured Footbed, Vented
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Bridle Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number 5693, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.