IRON CLAD, Men's Work Boot, 12 Wide, Leather, 8 in Height, Brown

  • Mfr # FQ0005693

  • Zoro # G4942305


product price: $167.00
/pr
Free Shipping & Returns

Key Features

Material
Leather, Polyurethane (Footbed), EVA (Midsole), Steel (Shank)
Color
Brown
Toe Type
Plain
Height
8 in
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQ0005693
Zoro #
G4942305
UPC #
085787224580
Country of Origin
Dominican Republic

Dimensions

Size
12
Footwear Width
Wide
Height
8 in
Heel Height
1 in or Greater
Size (PRINT)
12
Overall Height
8 in
Width
W

Details

Item
Work Boot
Material
Leather, Polyurethane (Footbed), EVA (Midsole), Steel (Shank)
Color
Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
IRON CLAD
Footwear Construction Type
Welted
Insole System
Vented cushioning contoured PU footbed
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Conductive
No
Completely Non Metallic
No
Insulation Type
None
Outsole Material
Polyurethane
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Polyurethane
Non-Marking Sole
No
Max. Heat Rating
574 Degrees F
Chemical Resisting Sole
Yes
Footwear Shank Type
Steel
Shank Material
Steel
Style Number
5693
Footwear Sole Pattern
Cleated
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Footwear Closure Type
Lace Up
Insulated
No
Midsole Material
EVA
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Rocky Waterproof
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Non Metallic Upper
No
Upper Material Description
Full Grain Leather
Footwear Style
8 in Work Boot
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Resists
Abrasions, Oils, Slips
Metatarsal System
No
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Plain Toe, Waterproof
Heel Style
Defined Heel
Non-Marking Upper
No
Heat Resistant
Yes
Upper Color
Brown
Metatarsal Guard Style
None
Standards
ASTM F2413
Slip Resistant
No
Toe Shape
Round
All-Leather Upper
Yes
Insole Material
Polyurethane
Shank Material (PRINT)
Steel
Slip-Resistance Value - Mark II - Dry
0.78
Maximum Heat Rating (PRINT)
574 Degrees F
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Style Family
8-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA
Maximum Heat Rating
574 Degrees F
Slip-Resistance Value - Mark II - Wet
0.72
Heel Definition
Defined Heel
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Ninety-Degree Heel (PRINT)
Yes
Construction
Welted
Outsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Closure
Lace Up
Insole Technology
Contoured Footbed, Vented
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, Closure Lace Up, Chemical Resisting Sole Yes, Color Bridle Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 5693, Toe Cap Material Not Applicable, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.