Shop ROCKY
See all product information
Create Account
Iron Skull, Men's 11 in Composite Toe Western Work Boot, Distressesd Brown, 11, M, RKW0288-G
- Mfr # RKW0288
- Zoro # G806876691
product price:Â
$
209.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288
Series
Iron Skull
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Size
- 11
- Footwear Width
- M
- Height
- 11 in
- Boot Height
- 11 in
- Heel Height
- 1 1/2 in
- Width
- M
- Overall Height
- 11 in
- Size (PRINT)
- 11
Description
Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Closure Pull On, Chemical Resisting Sole No, Color Distressed Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number RKW0288
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.