Iron Skull, Men's 11 in Composite Toe Western Work Boot, Distressesd Brown, 11, W, RKW0288-G

  • Mfr # RKW0288

  • Zoro # G506876670


product price:  $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RKW0288
Zoro #
G506876670
UPC #
718562962727
Country of Origin
China

Dimensions

Size
11
Footwear Width
W
Height
11 in
Boot Height
11 in
Heel Height
1 1/2 in
Overall Height
11 in
Width
W
Size (PRINT)
11

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
Waterproof
Yes
Upper Boot Material
All Leather
Metatarsal Guard
Internal
Insulation Type
None
Removable Insole
Yes
Resists
Oils, Slips
Midsole Material
EVA
Toe Style
Square Toe
Standards
ASTM F2892
Static Dissipative
No
Features
EnergyBed LX Footbed with Memory Foam
Non-Marking Upper
Yes
Manufacturers Suggested Sole Slip Rating
Good
Puncture Resistant Insole
No
Footwear Sole Pattern
90 degree with lug
Shank Material
Fiberglass
Outsole Material
Rubber
Insulated
No
Closure Type
Pull On
Last Number or Name
RKW0288
Max. Heat Rating
572 Degrees F
Metatarsal System
Internal Metatarsal Guard
Metatarsal Guard Style
Internal
Slip-Resistance Rating (SATRA Test Values)
No
Non Metallic Upper
Yes
Slip Resistant
Yes
Footwear Construction
Welted
For Outdoor Traction
Yes
Non-Marking Sole
Yes
Heat Resistant
No
Predominant Footwear Color
Brown
Electrical Hazard Rated
Yes
Footwear Shank
Yes
Upper Material
Leather
Completely Non Metallic
Yes
Footwear Shank Type
Fiberglass
Toe Shape
Square
Metal Chip Resisting Sole
Yes
Laces Color
None
Chain Saw Cut Resistant
No
Insole System
Removable
Chemical Resisting Sole
No
Liner Material
Mesh
Insole Material
Memory Foam, Polyurethane
Upper Color
Brown
CSA Footwear Standard
Not Specified
Footwear Style
Western Boot
Conductive
No
Oil Resisting Sole
Yes
Waterproof Type
Vapor Pass Bootie
Heel Style
Defined Heel
Footwear Construction Type
Welted
Footwear Closure Type
Pull On
Closure
Pull On
Insole Technology
Removable
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.58
Slip-Resistance Value - Mark II - Oily
0.44
Toe Cap Material
Composite
Construction
Welted
Maximum Heat Rating
572 Degrees F
Style Family
Western Boot
Shank Material (PRINT)
Fiberglass
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Insole Material (PRINT)
Foam, Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Includes Metatarsal Guard
Yes
Wide Toe Cap
No
Metatarsal Guard Location
Internal
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Ninety-Degree Heel
Yes

Description

Wellington Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Closure Pull On, Chemical Resisting Sole No, Color Distressed Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.