Iron Skull, Men's 11 in Composite Toe Western Work Boot, Distressesd Brown, 12, M, RKW0288-G

  • Mfr # RKW0288

  • Zoro # G206876659


product price:  $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKW0288
Zoro #
G206876659
UPC #
718562962642
Country of Origin
China

Dimensions

Size
12
Footwear Width
M
Height
11 in
Boot Height
11 in
Heel Height
1 1/2 in
Width
M
Overall Height
11 in
Size (PRINT)
12

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
Waterproof
Yes
Footwear Style
Wellington Boot
Insulated
No
Insole Material
Foam, Polyurethane
Oil Resisting Sole
Yes
Outsole Material
Rubber
Resists
Oils, Slips
For Outdoor Traction
Yes
Predominant Footwear Color
Brown
Footwear Closure Type
Pull On
Metatarsal Guard
Internal
Standards
ASTM F2892
Last Number or Name
RKW0288
Upper Boot Material
All Leather
Static Dissipative
No
Footwear Shank
Yes
Slip Resistant
Yes
Liner Material
Mesh
Features
EnergyBed LX Footbed with Memory Foam
Puncture Resistant Insole
No
Laces Color
None
Chain Saw Cut Resistant
No
Footwear Shank Type
Fiberglass
Removable Insole
Yes
Non-Marking Sole
Yes
Shank Material
Fiberglass
Footwear Sole Pattern
90 degree with lug
Upper Material
Leather
Footwear Construction Type
Welted
Metatarsal System
Internal Metatarsal Guard
Conductive
No
Insulation Type
None
Heel Style
Defined Heel
Metatarsal Guard Style
Internal
Slip-Resistance Rating (SATRA Test Values)
No
Footwear Construction
Welted
Chemical Resisting Sole
No
Midsole Material
EVA
Electrical Hazard Rated
Yes
Non-Marking Upper
Yes
Waterproof Type
Vapor Pass Bootie
Heat Resistant
No
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Good
Insole System
Removable
Completely Non Metallic
Yes
Toe Style
Square Toe
Upper Color
Brown
Toe Shape
Square
Closure Type
Pull On
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.44
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
Toe Cap Material
Composite
Style Family
Western Boot
Closure
Pull On
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.58
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Shank Material (PRINT)
Fiberglass
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
Foam, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Wellington Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Closure Pull On, Chemical Resisting Sole No, Color Distressed Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.