Iron Skull, Men's 11 in Composite Toe Western Work Boot, Distressesd Brown, 13, M, RKW0288-G
Mfr # RKW0288
Zoro # G606876662
product price:Â $209.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RKW0288
Zoro #
G606876662
UPC #
718562962659
Country of Origin
China
Dimensions
Size
13
Footwear Width
M
Height
11 in
Boot Height
11 in
Heel Height
1 1/2 in
Overall Height
11 in
Width
M
Size (PRINT)
13
Description
Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Closure Pull On, Chemical Resisting Sole No, Color Distressed Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RKW0288
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.