Iron Skull, Men's 11 in Composite Toe Western Work Boot, Distressesd Brown, 8, W, RKW0288-G

  • Mfr # RKW0288

  • Zoro # G306876665


product price:  $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKW0288
Zoro #
G306876665
UPC #
718562962666
Country of Origin
China

Dimensions

Size
8
Footwear Width
W
Height
11 in
Boot Height
11 in
Heel Height
1 1/2 in
Overall Height
11 in
Width
W
Size (PRINT)
8

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
Waterproof
Yes
For Outdoor Traction
Yes
Oil Resisting Sole
Yes
Slip-Resistance Rating (SATRA Test Values)
No
Insulation Type
None
Liner Material
Mesh
Metatarsal Guard Style
Internal
Features
EnergyBed LX Footbed with Memory Foam
Puncture Resistant Insole
No
Upper Boot Material
All Leather
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Good
Footwear Sole Pattern
90 degree with lug
Footwear Style
Wellington Boot
Conductive
No
Max. Heat Rating
572 Degrees F
Closure Type
Pull On
Upper Color
Brown
Non-Marking Upper
Yes
Metatarsal System
Internal Metatarsal Guard
Chain Saw Cut Resistant
No
Footwear Shank Type
Fiberglass
Non Metallic Upper
Yes
Heel Style
Defined Heel
Footwear Construction Type
Welted
Footwear Closure Type
Pull On
Footwear Construction
Welted
Toe Style
Square Toe
Laces Color
None
Standards
ASTM F2892
CSA Footwear Standard
Not Specified
Insole System
Removable
Insulated
No
Removable Insole
Yes
Chemical Resisting Sole
No
Upper Material
Leather
Shank Material
Fiberglass
Electrical Hazard Rated
Yes
Insole Material
Foam, Polyurethane
Non-Marking Sole
Yes
Static Dissipative
No
Toe Shape
Square
Slip Resistant
Yes
Completely Non Metallic
Yes
Waterproof Type
Vapor Pass Bootie
Last Number or Name
RKW0288
Resists
Oils, Slips
Footwear Shank
Yes
Outsole Material
Rubber
Metatarsal Guard
Internal
Heat Resistant
No
Predominant Footwear Color
Brown
Slip-Resistance Value - Mark II - Oily
0.44
Toe Cap Material
Composite
Insole Technology
Removable
Style Family
Western Boot
Construction
Welted
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.58
Maximum Heat Rating
572 Degrees F
Closure
Pull On
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Insole Material (PRINT)
Foam, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Fiberglass
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
Midsole Material (PRINT)
EVA
All-Leather Upper
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Closure Pull On, Chemical Resisting Sole No, Color Distressed Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number RKW0288

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.