Iron Skull, Men's 11 in Composite Toe Western Work Boot, Distressesd Brown, 9 1/2, M, RKW0288-G

  • Mfr # RKW0288

  • Zoro # G006876651


product price:  $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RKW0288
Zoro #
G006876651
UPC #
718562962598
Country of Origin
China

Dimensions

Size
9 1/2
Footwear Width
M
Height
11 in
Boot Height
11 in
Heel Height
1 1/2 in
Width
M
Overall Height
11 in
Size (PRINT)
9 1/2

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
Waterproof
Yes
Footwear Closure Type
Pull On
Insole System
Removable
Last Number or Name
RKW0288
Manufacturers Suggested Sole Slip Rating
Good
Footwear Shank Type
Fiberglass
Metatarsal Guard
Internal
Upper Color
Brown
Upper Material
Leather
Insulated
No
Footwear Style
Wellington Boot
Chemical Resisting Sole
No
Slip-Resistance Rating (SATRA Test Values)
No
Electrical Hazard Rated
Yes
Features
EnergyBed LX Footbed with Memory Foam
For Outdoor Traction
Yes
Completely Non Metallic
Yes
Resists
Oils, Slips
Conductive
No
Insulation Type
None
Footwear Construction
Welted
Midsole Material
EVA
Closure Type
Pull On
Metatarsal Guard Style
Internal
Predominant Footwear Color
Brown
Non-Marking Upper
Yes
Heel Style
Defined Heel
Oil Resisting Sole
Yes
Waterproof Type
Vapor Pass Bootie
Toe Style
Square Toe
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Heat Resistant
No
Shank Material
Fiberglass
Max. Heat Rating
572 Degrees F
Standards
ASTM F2892
Footwear Sole Pattern
90 degree with lug
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Laces Color
None
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Insole Material
Foam, Polyurethane
Footwear Construction Type
Welted
Toe Shape
Square
Liner Material
Mesh
Metatarsal System
Internal Metatarsal Guard
Puncture Resistant Insole
No
Outsole Material
Rubber
Slip Resistant
Yes
Upper Boot Material
All Leather
Footwear Shank
Yes
Non-Marking Sole
Yes
Slip-Resistance Value - Mark II - Dry
0.58
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily
0.44
Maximum Heat Rating
572 Degrees F
Closure
Pull On
Style Family
Western Boot
Construction
Welted
Heel Definition
Defined Heel
Toe Cap Material
Composite
Metatarsal Guard (PRINT)
Internal
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Insole Material (PRINT)
Foam, Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Fiberglass
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Wellington Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Closure Pull On, Chemical Resisting Sole No, Color Distressed Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.