Iron Skull, Men's 11 in Composite Toe Western Work Boot, Distressesd Brown, 9, M, RKW0288-G

  • Mfr # RKW0288

  • Zoro # G906876652


product price:  $209.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RKW0288
Zoro #
G906876652
UPC #
718562962581
Country of Origin
China

Dimensions

Size
9
Footwear Width
M
Height
11 in
Heel Height
1 1/2 in
Boot Height
11 in
Width
M
Overall Height
11 in
Size (PRINT)
9

Details

Item
Western Work Boot
Toe Type
Composite
Gender
Men's
Color
Distressesd Brown
Style Number
RKW0288-G
Series
Iron Skull
Waterproof
Yes
Waterproof Type
Vapor Pass Bootie
Footwear Style
Wellington Boot
Insulated
No
Static Dissipative
No
Upper Material
Leather
Metatarsal Guard
Internal
Metatarsal System
Internal Metatarsal Guard
Non-Marking Sole
Yes
Standards
ASTM F2892
Footwear Shank
Yes
Completely Non Metallic
Yes
Footwear Sole Pattern
90 degree with lug
Metal Chip Resisting Sole
Yes
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Insole System
Removable
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Features
EnergyBed LX Footbed with Memory Foam
Last Number or Name
RKW0288
Outsole Material
Rubber
Upper Boot Material
All Leather
Removable Insole
Yes
Slip-Resistance Rating (SATRA Test Values)
No
Heel Style
Defined Heel
Midsole Material
EVA
Footwear Construction Type
Welted
Upper Color
Brown
Metatarsal Guard Style
Internal
Oil Resisting Sole
Yes
Heat Resistant
No
Footwear Closure Type
Pull On
Resists
Oils, Slips
Insole Material
Foam, Polyurethane
Footwear Shank Type
Fiberglass
For Outdoor Traction
Yes
Insulation Type
None
Toe Shape
Square
Max. Heat Rating
572 Degrees F
Laces Color
None
Footwear Construction
Welted
Closure Type
Pull On
Chemical Resisting Sole
No
Slip Resistant
Yes
Shank Material
Fiberglass
Liner Material
Mesh
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Non-Marking Upper
Yes
Toe Style
Square Toe
Manufacturers Suggested Sole Slip Rating
Good
Conductive
No
Slip-Resistance Value - Mark II - Dry
0.58
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.44
Insole Technology
Removable
Heel Definition
Defined Heel
Style Family
Western Boot
Maximum Heat Rating
572 Degrees F
Construction
Welted
Closure
Pull On
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Fiberglass
Insole Material (PRINT)
Foam, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Electrical Hazard (EH), Closure Pull On, Chemical Resisting Sole No, Color Distressed Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number RKW0288

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.