Zoro Homepage
This item is Discontinued.
Rocky IronClad Waterproof Work Boot, 85WI FQ0005698

IronClad Waterproof Work Boot, 85WI (Discontinued)

  • Mfr # FQ0005698
  • Zoro # G1256767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FQ0005698
Zoro #
G1256767
UPC #
885192138225
Country of Origin
Dominican Republic

Dimensions

Size
8.5 W

Description

The Rocky IronClad Waterproof Work Boot boasts the collection of features you rely on most to get you through a trying day. The brown, full-grain leather provides the traditionally professional appearance you prefer while a strategic set of footwear technologies make this boot as successfully functional as you are. The seven-layer slip and oil-resistant Ironclad outsole offers outstanding comfort while fulfilling the safety precautions required to complete tasks confidently. High-quality tread and flexibility empower every step while an extra durable-ribbed tempered steel shank protects your foot fully. Whatever your work environment may be, you can overcome obstacles and enjoy a productive day. Why be reactive, when you could be proactive. Like all parts of life, work can be unpredictable. Guaranteed Rocky Waterproof construction lets you work through unexpected challenges without worrying about wetness. Your feet are sure to stay dry in this durable men's work shoe. Do more than complete tasks; enjoy them. With a work shoe as comfortable as it is sturdy, you can do exactly that. The Rocky Air-Port cushion footbed contributes relieves your active feet, while maintaining air circulation and breathability for maximum comfort. This durable kiltie boot is built to be loved for years to come. Its sturdy construction performs as well as its wearer with a high-tech toughness that's hard to find anywhere else. If you're looking for a work boot to emphasize your accomplishments, accentuate your professionalism and enhance your productivity, the Rocky IronClad Waterproof Work Boot has you covered.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.