Shop ROCKY
See all product information
Create Account
Ironhawk Composite Toe Western Boot, Black And Brown, Size 11
- Mfr # RKW0466
- Zoro # G724235280
product price:Â
$
189.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Square
Footwear Closure Type
Pull-on
Upper Material
Waterproof Full Grain Leather
Color
Black And Brown
Style Number
RKW0466
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKW0466
- Zoro #
- G724235280
- UPC #
- 193715665456
- Country of Origin
- China
Dimensions
- Size
- 11
- Footwear Width
- W
Details
- Toe Type
- Square
- Footwear Closure Type
- Pull-on
- Upper Material
- Waterproof Full Grain Leather
- Color
- Black And Brown
- Style Number
- RKW0466
- Item
- Rocky Ironhawk Composite Toe Western Boot
- Gender
- Men
- Outsole Material
- EVA/Rubber
- Footwear Style
- Western
- Waterproof
- Yes
Description
The Rocky IronHawk is built for the tough, no-nonsense man who demands durability and strength. Crafted from waterproof full-grain leather and reinforced with triple-stitched rubber toe and heel guards, this 12" boot stands up to abrasions and harsh environments. The oil- and slip-resisting high-abrasion rubber outsole, paired with a lightweight EVA midsole, ensures stability on unpredictable terrain. Keep your feet dry and energized with guaranteed Rocky Recycled Waterproof construction and our Rocky Air-Port Lite sponge PU footbed with memory foam. This boot meets ASTM F2413 protective toe and electrical hazard standards for guaranteed protection on the job site. Fancy Stitch Shaft Expansion Fit Seam for easy on and off Triple-Stitched Rubber Toe & Heel Guards Waterproof Full Grain Leather ASTM F2413 protective toe classification Rocky Air-Port Lite Sponge PU Footbed with Memory Foam Square toe Decorative Toe Bug Oil- & Slip-Resisting High-Abrasion Rubber Outsole 12 Inches in height Lightweight EVA Midsole Guaranteed Rocky Recycled Waterproof Construction ASTM F2413 electrical hazard standard
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.