Ironhawk Composite Toe Western Boot, Brown, Size 11.5
- Mfr # RKW0468
- Zoro # G924234359
product price:Â
$
189.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Square
Size
11.5
Style Number
RKW0468
Gender
Men
Upper Material
Waterproof Full Grain Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKW0468
- Zoro #
- G924234359
- UPC #
- 193715664817
- Country of Origin
- China
Dimensions
- Size
- 11.5
- Footwear Width
- W
Details
- Toe Type
- Square
- Style Number
- RKW0468
- Gender
- Men
- Upper Material
- Waterproof Full Grain Leather
- Item
- Rocky Ironhawk Composite Toe Western Boot
- Footwear Closure Type
- Pull-on
- Footwear Style
- Western
- Waterproof
- Yes
- Color
- Brown
- Outsole Material
- EVA/Rubber
Description
The Rocky IronHawk is built for the tough, no-nonsense man who demands durability and strength. Crafted from waterproof full-grain leather and reinforced with triple-stitched rubber toe and heel guards, this 12" boot stands up to abrasions and harsh environments. The oil- and slip-resisting high-abrasion rubber outsole, paired with a lightweight EVA midsole, ensures stability on unpredictable terrain. Keep your feet dry and energized with guaranteed Rocky Recycled Waterproof construction and our Rocky Air-Port Lite sponge PU footbed with memory foam. This boot meets ASTM F2413 protective toe and electrical hazard standards for guaranteed protection on the job site. Triple-Stitched Rubber Toe & Heel Guards 12 Inches in height Expansion Fit Seam for easy on and off Flex Welt Construction Waterproof Full Grain Leather Fancy Stitch Shaft Rocky Air-Port Lite Sponge PU Footbed with Memory Foam Decorative Toe Bug Square toe ASTM F2413 protective toe classification ASTM F2413 electrical hazard standard Oil- & Slip-Resisting High-Abrasion Rubber Outsole Guaranteed Rocky Recycled Waterproof Construction
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.