Shop ROCKY
See all product information
Create Account
Ironhawk Waterproof Western Boot, Brown, Size 11
- Mfr # RKW0467
- Zoro # G324233761
product price:Â
$
184.99
/pr
Free Shipping & Returns
Key Features
Outsole Material
EVA/Rubber
Gender
Men
Style Number
RKW0467
Waterproof
Yes
Upper Material
Waterproof Full Grain Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RKW0467
- Zoro #
- G324233761
- UPC #
- 193715665067
- Country of Origin
- China
Dimensions
- Size
- 11
Details
- Outsole Material
- EVA/Rubber
- Item
- Rocky Ironhawk Waterproof Western Boot
- Gender
- Men
- Style Number
- RKW0467
- Waterproof
- Yes
- Upper Material
- Waterproof Full Grain Leather
- Toe Type
- Square
- Color
- Brown
Description
The Rocky IronHawk is built for the tough, no-nonsense man who demands durability and strength. Crafted from waterproof full-grain leather and reinforced with triple-stitched rubber heel guard, this 12" boot stands up to abrasions and harsh environments. The oil- and slip-resisting high-abrasion rubber outsole, paired with a lightweight EVA midsole, ensures stability on unpredictable terrain. Keep your feet dry and energized with guaranteed Rocky Recycled Waterproof construction and our Rocky Air-Port Lite sponge PU footbed with memory foam. This boot meets ASTM F2892 electrical hazard standard for guaranteed protection on the job site. Lightweight EVA Midsole Oil- & Slip-Resisting High-Abrasion Rubber Outsole Guaranteed Rocky Recycled Waterproof Construction 12 Inches in height Flex Welt Construction ASTM F2892 electrical hazard standard Triple-Stitched Rubber Heel Guard Waterproof Full Grain Leather Fancy Stitch Shaft Expansion Fit Seam for easy on and off Rocky Air-Port Lite Sponge PU Footbed with Memory Foam Decorative Toe Bug Square toe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.