Zoro Homepage

Jungle Boot, Leather Upper, Rubber Outsole, Coyote Brown, 10 M

  • Mfr # RKC071

  • Zoro # G512160374


product price: $286.99
/pr
Free Shipping & Returns

Key Features

Height
8 in
Color
Coyote Brown
Gender
Men's
Upper Boot Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKC071
Zoro #
G512160374
UPC #
718562682212
Country of Origin
Unknown

Dimensions

Size
10
Footwear Width
M
Height
8 in

Details

Item
Jungle Boot
Color
Coyote Brown
Gender
Men's
Upper Boot Material
Leather
Outsole Material
Rubber
Style Number
RKC071
Waterproof
No

Description

The Rocky S2V Enhanced Jungle Boot is a Coyote Brown military boot, Berry Compliant, uniform compliant AR 670 1 and GSA approved. This is in addition to other great performance and comfort features that support you and your mission. This jungle boot is puncture resistant to protect you from stepping on sharp objects. Roll Stop Ankle Stability reduces injuries by preventing ankle roll while running on uneven terrain and on long marches. Your duties can take you through wet, swampy conditions. Avoid wet environment injuries with Advanced S2V Sieve technology from Rocky. It circulates air in and water out as you step. The Rocky S2V Enhanced Jungle Boot is made using American flesh out cattle hide leather and 1000D CORDURA; it resists items that could tear at your boot. It has an increased lug depth and breasted heel will increase your footing. This eight inch combat boot, has a proprietary high walled Vibram sole that's high quality and long lasting. It's both stitched and cemented to the upper so this boot will stay together for the long haul. You get speed lace eyelets and NATO hooks to get your boot on quickly and securely. While the function and performance of this puncture resistance boot is great, it's also a comfortable jungle boot. The Rocky Air Port Cushion Footbed is designed for longevity and comfort while moving air around your foot as you walk. Even the boot lining is specially designed for comfort. Made of Berry Compliant Moisture Wicking Lining, the lining wicks sweat from your foot. A fiberglass shank gives you the arch support needed for hours on your feet. If it's time for a new military boot, make sure you get one that serves you well. Get protection and comfort with the Rocky S2V Enhanced Jungle Boot.


  • Uniform Compliant (AR 670-1)
  • Proprietary high-walled Vibram soles are stitched and cemented to the upper
  • Berry compliant
  • Reduce injuries with Roll-Stop Ankle Stability
  • Advanced S2V Sieve' technology circulates air in and water out
  • Air-port cushion footbed circulates air with every step
  • Triple-stitched
  • Speed lace eyelets and NATO hooks
  • CORDURA tongue
  • ASTM F2413 puncture resistant standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.