
Aztec, Youth Kids Pull-On Boot, 3 M, Leather, 6 in Height, Brown (Discontinued)
- Mfr # FQ0003638
- Zoro # G1258340
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FQ0003638
Zoro #
G1258340
UPC #
885192140198
Country of Origin
China
Dimensions
Size
3
Footwear Width
M
Height
6 in
Details
Item
Kids Pull-On Boot
Color
Brown
Toe Type
Plain
Upper Material
Leather
Closure Type
Pull-On
Gender
Youth
Series
Aztec
Style Number
FQ0003638
Description
The Rocky Kids' Aztec Pull-On Boot blends all the elements of functionality a kids' boot could need, in a fun and versatile style that any child will love. Getting dressed in the morning could not be simpler with an easy-to-match shade of brown, convenient pull straps and resilient material ready to weather any outdoor challenge. Constructed with full-grain leather and a rubber Aztec sole of polyurethane and rubber, this kids' shoe is a durable option for an everyday adventurer. A soft interior lining, a round toe and sufficient support to stand on guarantee your child's comfort all day long. Children should be free to explore the world around them, and parents shouldn't have to worry about the enduring power of a children's footwear. This shoe provides the tough protection your kid needs to make the most of their imagination. If you're looking for a kids' outdoor boot to match the bravery of your child, the Rocky Kids' Aztec Pull-On Boot is perfect for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.