Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legacy 32, Women's 6 in Composite Toe Work Boot, Brown, 6, W, RKK0350

  • Mfr # RKK0350

  • Zoro # G512155264


product price: $168.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
RKK0350
Series
Legacy 32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKK0350
Zoro #
G512155264
UPC #
193715275075
Country of Origin
China

Dimensions

Size
6
Footwear Width
W
Height
6 in

Details

Item
Work Boot
Toe Type
Composite
Gender
Women's
Color
Brown
Style Number
RKK0350
Series
Legacy 32
Waterproof
Yes
Outsole Material
EVA/Rubber
Upper Material
Full Grain Leather

Description

The Rocky Legacy 32 takes a classic silhouette and adds the latest in comfort and technology. These women's 6 inch brown leather boots with an alternate lace color included offer all day comfort and stability in addition to the safety features you need on the job. With a stitch out construction, a flat Proprietary Vibram outsole with a contrasting cushioned EVA midsole, and a fiberglass shank these boots are built to last. Take on any terrain with waterproof full grain leather and Rocky's VP Waterproof technology that keeps your feet dry without trapping perspiration in. An ASTM tested composite composite toe offers added safety without sacrificing comfort. And these boots meet or exceed ASTM requirements for electrical hazard resistance. If you want a boot that feels as good as they look, get the Rocky Legacy 32 work boot.


  • • Stitch out construction
  • • Oil & Slip Resisting Proprietary Vibram Rubber Outsole with Cushioned EVA Midsole
  • • Waterproof Full Grain Leather
  • • New 1 year guaranteed Rocky Vapor Pass waterproof technology - our most superior dry experience
  • • Rocky Rebound Footbed
  • • Fiberglass shank
  • • Alternate lace color included
  • • ASTM F2413 protective toe classification
  • • ASTM F2413 Electrical Hazard Standard
  • • Composite toe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.