Zoro Homepage

Linden Work Belt, 44, Black

  • Mfr # RY5004-001-44

  • Zoro # G310955097


product price: $17.29
/ea

Key Features

Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RY5004-001-44
Zoro #
G310955097
UPC #
841961142633
Country of Origin
India

Dimensions

Size
44 in

Details

Item
Work Belt
Color
Black
Material
Leather

Description

  • •Belt Width - 1.5 in
  • •One ply pebble grain leather
  • •Heavy duty work belt
  • •Roller buckle
  • • Features the Rocky logo on the keeper
  • • Available in sizes 32-44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.