
Long Range 11" Waterproof Western Boot, 8M
Mfr # RKW0278
Zoro # G1284679
product price: $199.99
/pr
Free Shipping & Returns
Key Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RKW0278
Zoro #
G1284679
UPC #
718562952582
Country of Origin
China
Dimensions
Size
8 M
Description
The Rocky Long Range Waterproof Western Work Boot combines all our favorite features of a work boot with the classic look of a western boot. The Long Range X Outsole System of ten peak performances prioritizes your stability, safety, and comfort in every step, with the added comfort and safety of full-grain SPR leather and oil and slip resisting outsoles. These distressed brown boots are built to last, with a Goodyear welt construction and triple-stitched for added durability. Combine this with Rocky's VP Waterproof technology that keeps your feet dry without trapping perspiration in and you have a boot that will hold up to even the most extreme work conditions. Experience all-day comfort with the recyclable odor resistant Long Range dual-density removable footbed and a nylon shank for additional arch support. If you want to get the most out of your footwear, get the Rocky Long Range today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.