Zoro Homepage

Long Range 11" Waterproof Western Boot, 95M

  • Mfr # RKW0278

  • Zoro # G1285826


product price: $199.99
/pr
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RKW0278
Zoro #
G1285826
UPC #
718562952612
Country of Origin
China

Dimensions

Size
9.5 M

Description

The Rocky Long Range Waterproof Western Work Boot combines all our favorite features of a work boot with the classic look of a western boot. The Long Range X Outsole System of ten peak performances prioritizes your stability, safety, and comfort in every step, with the added comfort and safety of full-grain SPR leather and oil and slip resisting outsoles. These distressed brown boots are built to last, with a Goodyear welt construction and triple-stitched for added durability. Combine this with Rocky's VP Waterproof technology that keeps your feet dry without trapping perspiration in and you have a boot that will hold up to even the most extreme work conditions. Experience all-day comfort with the recyclable odor resistant Long Range dual-density removable footbed and a nylon shank for additional arch support. If you want to get the most out of your footwear, get the Rocky Long Range today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.